missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ 24/29 Standard Taper Stopcock Vacuum-Rated Glass Desiccators, Complete (Bowl and Cover)

Desiccators have a rugged 24/29 standard taper stopcock with a tooled hose connection that serves as the vacuum inlet. It is designed so that its manipulation is not affected by the vacuum.

$940.93 - $1989.85

Specifications

Material Borosilicate Glass
Product Type Desiccator
Includes Cover, bowl and stopcock, 24/29 standard taper external sleeves with tooled hose connections
Plug Type PTFE
Quantity Each
View More Specs

Alert:

Do not heat or subject to pressure. Rated to 1-atmosphere vacuum.


Includes: Cover, bowl, and stopcock.

Products 3
Catalog Number Mfr. No. Volume (English) Depth (English) Height (English) Size Price Quantity  
Catalog Number Mfr. No. Volume (English) Depth (English) Height (English) Size Price Quantity  
08-624-420
Accessories View Documents Promotion Details
Corning™
3121150
0.63 gal. 3.18 in. 9.4 in. Small
Case for $940.93
 
08-624-424
Accessories View Documents
Corning™
3121250
2.77 gal. 4.72 in. 13.5 in. Large
Case for $1,921.01
 
08-624-422
Accessories View Documents
Corning™
3121200
1.53 gal. 4.5 in. 11.6 in. Large
Case for $1,989.85
 
Description

Description

Desiccators have a rugged 24/29 standard taper stopcock with a tooled hose connection that serves as the vacuum inlet. It is designed so that its manipulation is not affected by the vacuum.

PYREX™ desiccators have a rugged 24/29 Standard Taper external sleeves with tooled hose connections that serve as the stopcock. It is designed so that its manipulation is not affected by the vacuum. To introduce vacuum into the desiccator, loosen the stopcock to disengage the PTFE plug from contact with the glass. A half turn from this position closes the desiccator. This design eliminates the need for grease. The tubulation O.D. is approximately 12mm. Approximate bowl volume capacity is 2400 mL. For replacement bowl, see No. 3081-150LO; for cover, see No.3121-150CO; for replacement stopcock see 3121-STPK.
Warning: Do not heat or subject to pressure. Rated 1- atmosphere vacuum.

Order Info

Replacement bowls and covers available separately. See Corning PYREX Brand Desiccator Replacement Covers and Corning PYREX Brand Desiccator Replacement Bowls. For replacement standard taper stopcock, see Cat. No. 08-624-426.

Specifications

Specifications

Borosilicate Glass
Cover, bowl and stopcock, 24/29 standard taper external sleeves with tooled hose connections
Each
1 cm
Desiccator
PTFE
0.39 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'