missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Allihn Condensers with Standard Taper Joints, Drip Tip
Suited for use in vacuum distillation
Supplier: Corning™ 2480500
Description
A widely used condenser with greater surface area than the corresponding Liebig type. With the outer standard taper joint at the top and the inner joint at the bottom with a drip tip. Suitable for use in vacuum distillations. The tubulations have an O.D. of approximately 10 mm.
Specifications
Drip tip | |
24/40 | |
Vacuum distillations | |
Allihn Condenser | |
25.5 in. | |
Borosilicate Glass |
19.6 in. | |
8.0 | |
6.5 cm | |
0.39 in. | |
50 cm | |
1 cm |