missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Allihn Condensers with Standard Taper Joints, Drip Tip
Suited for use in vacuum distillation
$556.86 - $3237.78
Specifications
Diameter (English) Outer Tubulation | 0.39 in. |
---|---|
Diameter (Metric) Outer Tubulation | 1 cm |
Material | Borosilicate Glass |
Type | Allihn Condenser |
For Use With (Application) | Vacuum distillations |
Catalog Number | Mfr. No. | Standard Taper Joint No | Height (English) | Length (English) Jacket | No. of Bulbs | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint No | Height (English) | Length (English) Jacket | No. of Bulbs | Price | Quantity | ||
07-736D
|
Corning™
2480500 |
24/40 | 25.5 in. | 19.6 in. | 8.0 |
Case for $592.65
|
|
||
07-736E
|
Corning™
2480600 |
29/42 | 29.5 in. | 23.6 in. | 10.0 |
Case for $717.60
|
|
||
07-736A
|
Corning™
2480200 |
19/38 | 13.7 in. | 7.8 in. | 3.0 |
Case for $556.86
|
|
||
07-736C
|
Corning™
2480400 |
24/40 | 21.6 in. | 15.7 in. | 6.0 |
Case of 6 Each for $3,237.78
|
|
||
07-736B
|
Corning™
2480300 |
24/40 | 17.7 in. | 11.8 in. | 5.0 |
Case of 6 Each for $2,652.86
|
|
||
Description
A widely used condenser with greater surface area than the corresponding Liebig type. With the outer standard taper joint at the top and the inner joint at the bottom with a drip tip. Suitable for use in vacuum distillations. The tubulations have an O.D. of approximately 10 mm.
Specifications
0.39 in. | |
Borosilicate Glass | |
Vacuum distillations |
1 cm | |
Allihn Condenser | |
Drip tip |