missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Narrow Mouth Erlenmeyer Culture Flask with Baffles

Usable with shakers—three baffles provide optimal and consistent agitation

Supplier:  Corning™ 44501L

 View more versions of this product

Catalog No. 10-041-5D

Explore available promotions

Description

Description

Heavy tooled rim for maximum durability. The same baffle design as found on our Delong flasks promotes optimal and consistent solution agitation when used with flask shakers.

Specifications

Specifications

Top style: Tooled
1 L
Ideal for shaker cultures
22 cm
1/Cs.
Narrow
Baffled
8.5
5 in.
Borosilicate Glass
9 in.
Narrow Mouth
1/Pk.
Non-sterile
130 mm
Videos
SDS
Documents

Documents

Promotions

Promotions