missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Low Actinic Class A Volumetric Flask with Glass Standard Taper Stopper
Calibrated “To Contain”
Supplier: Corning™ 5564010
Description
Low actinic stained glass provides protection for materials sensitive to light. The protective color is an integral part of the flask, which retains the mechanical strength, chemical stability, and thermal resistance of PYREX brand labware.
Specifications
Glass | |
10 mL | |
3.9 in. | |
Long | |
12/Pk. | |
Yes | |
Flat | |
28 mm |
1.1 in. | |
Glass, Borosilicate Glass | |
9.9 cm | |
12/Cs. | |
±0.02 mL | |
A | |
Hollow | |
9 |