missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Low Actinic Class A Volumetric Flask with Glass Standard Taper Stopper
Calibrated “To Contain”
Supplier: Corning™ 55640250
Description
Low actinic stained glass provides protection for materials sensitive to light. The protective color is an integral part of the flask, which retains the mechanical strength, chemical stability, and thermal resistance of PYREX brand labware.
Specifications
Glass | |
250 mL | |
9.92 in. | |
Long | |
6/Pk. | |
Yes | |
Flat | |
78 mm |
3 in. | |
Glass, Borosilicate Glass | |
25.2 cm | |
12/Cs. | |
±0.12 mL | |
A | |
Hollow | |
16 |