missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Low Actinic Class A Volumetric Flask with Glass Standard Taper Stopper

Calibrated “To Contain”

Supplier:  Corning™ 556401L

 View more versions of this product

Catalog No. 10-227F



Description

Description

Low actinic stained glass provides protection for materials sensitive to light. The protective color is an integral part of the flask, which retains the mechanical strength, chemical stability, and thermal resistance of PYREX brand labware.

Specifications

Specifications

Glass
1 L
13.46 in.
Long
1/Pk.
Yes
Flat
125 mm
4.9 in.
Glass, Borosilicate Glass
34.2 cm
1/Cs.
±0.3 mL
A
Hollow
22
SDS
Documents

Documents

Promotions

Promotions