missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Class B Mixing Cylinders with Standard Taper Stopper, White Graduations

Calibrated To Contain

Supplier:  Corning™ 2982500

 View more versions of this product

Catalog No. 08-566F


Explore available promotions

Description

Description

Calibrated 'to contain' in accordance with ASTM E-1272 and ASTM E-542. Useful as a mixing cylinder. Each features the PYREX stopper. Graduations are in durable white enamel. See Cat. No. 3002 for the equivalent cylinder supplied with a Corning test certificate.



For stopper only, see 7650.
Specifications

Specifications

Round
Non-sterile
Graduated Mixing Cylinder
±4 mL
ASTM
1.96 in.
50 mm
17.5 in.
Stopper
27
Hollow
Glass
Autoclavable
To Contain
White
Hexagonal
Borosilicate Glass
B
500 mL
Useful as a Mixing Cylinder
445 mm
Single
Glass
±4 mL
5 mL
5 mL
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions