missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class B Mixing Cylinders with Standard Taper Stopper, White Graduations
Calibrated To Contain
$101.81 - $1,991.17
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Scale Color | White |
Shape | Round |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
08-566A
|
Corning™
298210 |
10 mL | 0.1 mL |
N/A
|
|
||||
08-566B
|
Corning™
298225 |
25 mL | 0.2 mL |
N/A
|
|
||||
08-566D
|
Corning™
2982100 |
100 mL | 1 mL |
N/A
|
|
||||
08-566C
|
Corning™
298250 |
50 mL | 1 mL |
N/A
|
|
||||
08-566E
|
Corning™
2982250 |
250 mL | 2 mL |
N/A
|
|
||||
08-566F
|
Corning™
2982500 |
500 mL | 5 mL |
N/A
|
|
||||
08-566G
|
Corning™
29821L |
1 L | 10 mL |
N/A
|
|
||||
08-566H
|
Corning™
29822L |
2000 mL | 20 mL |
N/A
|
|
||||
Description
Calibrated 'to contain' in accordance with ASTM E-1272 and ASTM E-542. Useful as a mixing cylinder. Each features the PYREX stopper. Graduations are in durable white enamel. See Cat. No. 3002 for the equivalent cylinder supplied with a Corning test certificate.
For stopper only, see 7650.
Specifications
Hexagonal | |
White | |
Non-sterile | |
Borosilicate Glass | |
B | |
Stopper | |
Glass | |
Autoclavable |
To Contain | |
Round | |
Graduated Mixing Cylinder | |
ASTM | |
Useful as a Mixing Cylinder | |
Single | |
Glass |