missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Desiccator Replacement Covers

Various covers available dependent on desiccator size and style

Supplier:  Corning™ 3081150CO

 View more versions of this product

Catalog No. 08-624-412


Explore available promotions

Description

Description

These PYREX™ desiccator covers are replacements for No. 3081-150 2.4 L desiccators. The sturdy knob makes the cover easy to handle.


Warning: Do not heat or subject to pressure. Not for vacuum applications.
Specifications

Specifications

Desiccator Cover
1
For small 2.4L knob nonvacuum desiccators
3.85 in.
1/Pk.
Reusable
9.8 cm
150 mm
Videos
SDS
Documents

Documents

Promotions

Promotions