missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Desiccator Replacement Covers
Various covers available dependent on desiccator size and style
$360.23 - $1023.87
Specifications
Product Type | Desiccator Cover |
---|---|
No. per Pack | 1/Pk. |
No. per Case | 1 |
Disposable | Reusable |
Catalog Number | Mfr. No. | For Use With (Equipment) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity | |||
08-624-412
|
Corning™
3081150CO |
For small 2.4L knob nonvacuum desiccators | 9.8 cm | 150 mm |
Case for $360.23
|
|
|||
08-624-415
|
Corning™
3081200CO |
For 5.8L desiccators | 10.7 cm | 200 mm |
Case for $673.51
|
|
|||
08-624-418
|
Corning™
3081250CO |
For large 10.5L knob nonvacuum desiccators | 12.2 cm | 250 mm |
Case for $781.96
|
|
|||
08-624-421
|
Corning™
3121150CO |
Replacement for 2.4L small top vacuum desiccators | 8.5 cm | 150 mm |
Case for $569.46
|
|
|||
08-624-423
|
Corning™
3121200CO |
Replacement for 5.8L small top vacuum desiccators | 9.4 cm | 200 mm |
Case for $809.90
|
|
|||
08-624-425
|
Corning™
3121250CO |
For 10.5L large top desiccators | 10.9 cm | 250 mm |
Case for $1,023.87
|
|
|||
Description
These PYREX™ desiccator covers are replacements for No. 3081-150 2.4 L desiccators. The sturdy knob makes the cover easy to handle.Warning: Do not heat or subject to pressure. Not for vacuum applications.
Order Info
- 08-624-412 (Corning 3081-150CO) is the replacement cover for PYREX 2.4L Small Knob Top Desiccator 08-624-411 (Corning 3081-150)
- 08-624-415 (Corning 3081-200CO) is the replacement cover for PYREX 5.8L Large Knob Top Desiccator 08-624-414 (Corning 3081-200)
- 08-624-418 (Corning 3081-250CO) is the replacement cover for PYREX 10.5L Large Knob Top Desiccator 08-624-417 (Corning 3081-250)
- 08-624-421 (Corning 3121-150CO) is the replacement cover for PYREX 2.4L Small Top Desiccator (for use with 24/29 Stopcock) 08-624-420 (Corning 3121-150)
- 08-624-423 (Corning 3121-200CO) is the replacement cover for PYREX 5.8L Large Top Desiccator (for use with 24/29 Stopcock) 08-624-422 (Corning 3121-200)
- 08-624-425 (Corning 3121-250CO) is the replacement
Specifications
Desiccator Cover | |
1/Pk. | |
1 | |
Reusable |