missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Desiccator Replacement Covers

Various covers available dependent on desiccator size and style

Supplier:  Corning™ 3121250CO

 View more versions of this product

Catalog No. 08-624-425


Explore available promotions

Description

Description

These PYREX™ desiccator covers are replacements for No. 3081-150 2.4 L desiccators. The sturdy knob makes the cover easy to handle.


Warning: Do not heat or subject to pressure. Not for vacuum applications.
Specifications

Specifications

Desiccator Cover
1
For 10.5L large top desiccators
4.29 in.
250 mm
1/Pk.
Reusable
10.9 cm
24/29 standard taper stopcock
Videos
SDS
Documents

Documents

Promotions

Promotions