missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Fernbach Flasks

Fernsbach culture flasks offer wide surface area is ideal for growth of organisms requiring a large surface area-to-volume ratio

Supplier:  Corning™ 44232XL

 View more versions of this product

Catalog No. 09-552-39


Explore available promotions

Alert:

Do not use standard flask on a heat source smaller than the base of the flask; uneven heating could cause breakage. Do not place baffled flasks on a direct heat source.


Description

Description

  • Neck designs: plain, wide-mouth, beaded, or with screw cap
  • Capacity: 2800mL
  • Borosilicate glass
  • Nonsterile
Specifications

Specifications

Style: Baffled Fernbach; Top style: Beaded rim
2800 mL
For culturing organisms
23 cm
Baffled Fernbach Flask
Wide
None
7.87 in.
Borosilicate Glass
9.05 in.
Beaded
Yes
Non-sterile
20 cm
Videos
SDS
Documents

Documents

Promotions

Promotions