missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Fernbach Flasks
Fernsbach culture flasks offer wide surface area is ideal for growth of organisms requiring a large surface area-to-volume ratio
$234.46 - $1657.42
Specifications
Capacity (Metric) | 2800 mL |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For culturing organisms |
Height (English) | 9.05 in. |
Height (Metric) | 23 cm |
Alert:
Do not use standard flask on a heat source smaller than the base of the flask; uneven heating could cause breakage. Do not place baffled flasks on a direct heat source.
Catalog Number | Mfr. No. | Product Type | Neck Style | Closure Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Neck Style | Closure Type | Price | Quantity | |||
10-092
|
Corning™
44202XL |
Standard Fernbach Flask | Beaded | None |
Each for $234.46
Case of 6 Each for $1,406.76
|
|
|||
09-552-40
|
Corning™
44242XL |
Baffled Fernbach Flask | Plain | None |
Case of 3 Each for $1,240.89
|
|
|||
09-552-41
|
Corning™
44252XL |
Baffled Fernbach Flask | Threaded | GL45 Screw Cap |
Case of 3 Each for $1,657.42
|
|
|||
09-552-72
|
Corning™
44262XL |
Standard Fernbach Flask | Threaded | GL100 Screw Cap |
Case for $861.88
|
|
|||
09-552-39
|
Corning™
44232XL |
Baffled Fernbach Flask | Beaded | None |
Case of 3 Each for $1,364.70
|
|
|||
Description
- Neck designs: plain, wide-mouth, beaded, or with screw cap
- Capacity: 2800mL
- Borosilicate glass
- Nonsterile
Specifications
2800 mL | |
For culturing organisms | |
23 cm | |
Non-sterile |
Borosilicate Glass | |
9.05 in. | |
Yes |