missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Fernbach Flasks
Fernsbach culture flasks offer wide surface area is ideal for growth of organisms requiring a large surface area-to-volume ratio
Supplier: Corning™ 44262XL
Alert:
Do not use standard flask on a heat source smaller than the base of the flask; uneven heating could cause breakage. Do not place baffled flasks on a direct heat source.
Description
- Neck designs: plain, wide-mouth, beaded, or with screw cap
- Capacity: 2800mL
- Borosilicate glass
- Nonsterile
Specifications
Light Blue | |
Style: Standard Fernbach; Top style: Threaded | |
2800 mL | |
For culturing organisms | |
23 cm | |
Standard Fernbach Flask | |
Yes | |
Non-sterile | |
20 cm |
Phenolic | |
7.87 in. | |
Borosilicate Glass | |
9.05 in. | |
Threaded | |
100 to 4000 | |
Wide | |
GL100 Screw Cap |