missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask, Standard Taper Joint
Narrow Mouth
Supplier: Corning™ 5000500
Description
A range of Erlenmeyer flasks with joints. For convenience, these flasks are graduated to show approximate capacity.
Cat. No. 5000-500: Reference ASTM E-123.
Compliance
ASTM™ E 123
Specifications
Top style: Standard taper joint | |
500 mL | |
100 to 500 mL | |
9.17 in. | |
Narrow Mouth | |
6/Pk. | |
Extra Large Marking | |
Narrow | |
101 mm |
3.97 in. | |
Borosilicate Glass, Borosilicate Glass | |
50 mL | |
23.3 cm | |
12/Cs. | |
24/40 | |
Reusable | |
Non-sterile |