missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask, Standard Taper Joint
Narrow Mouth
$129.60 - $479.57
Specifications
Description | Top style: Standard taper joint |
---|---|
Neck Style | Narrow Mouth |
Writing Surface | Extra Large Marking |
Disposable | Reusable |
Mouth Style | Narrow |
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
10-047B
|
Corning™
5000125 |
125 mL | 24/40 |
Pack of 6 Each for $449.27
Case of 2 Pack for $898.54
|
|
||||
10-047C
|
Corning™
5000250 |
250 mL | 24/40 |
Pack of 6 Each for $479.57
Case of 2 Pack for $959.14
|
|
||||
10-047E
|
Corning™
5000500 |
500 mL | 24/40 |
Pack of 6 Each for $478.52
Case of 2 Pack for $957.04
|
|
||||
10-462-848
|
Corning™
500050 |
50 mL | 19/38 |
Case for $129.60
|
|
||||
Description
A range of Erlenmeyer flasks with joints. For convenience, these flasks are graduated to show approximate capacity.
Cat. No. 5000-500: Reference ASTM E-123.
Compliance
ASTM™ E 123
Specifications
Top style: Standard taper joint | |
Extra Large Marking | |
Narrow |
Narrow Mouth | |
Reusable | |
Non-sterile |