missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask, Standard Taper Joint

Narrow Mouth

Supplier:  Corning™ 500050

 View more versions of this product

Catalog No. 10-462-848


Explore available promotions

Description

Description

A range of Erlenmeyer flasks with joints. For convenience, these flasks are graduated to show approximate capacity.



Cat. No. 5000-500: Reference ASTM E-123.

Compliance

ASTM™ E 123

Specifications

Specifications

Top style: Standard taper joint
50 mL
20 to 50 mL
3.85 in.
Narrow Mouth
1/Pk.
Extra Large Marking
Narrow
48 mm
1.88 in.
Borosilicate Glass
10 mL
9.8 cm
1/Cs.
19/38
Reusable
Non-sterile
Videos
SDS
Documents

Documents

Promotions

Promotions