missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Gas Dispersion Tubes With Fritted Cylinders
Used to disperse or scrub gas in liquids.
$135.58 - $802.12
Specifications
Type | Pyrex Gas Dispersion Tube |
---|---|
Diameter (English) Stem | 0.31 in. |
Diameter (Metric) Stem | 8 mm |
Length (English) | 9.8 in. |
Length (Metric) | 250 mm |
Catalog Number | Mfr. No. | Porosity | Includes | Pore Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Porosity | Includes | Pore Size | Price | Quantity | |||
11-138B
|
Corning™
3953312C |
Coarse | Coarse porosity fritted cylinder | 40 to 60 μm |
Case of 6 Each for $802.12
|
|
|||
11-138A
|
Corning™
3953312EC |
Extra Coarse | Extra coarse fritted cylinder | 170 to 220 μm |
Each for $135.58
Case of 6 Each for $813.48
|
|
|||
Description
These immersion tubes have a 30 mm diameter medium porosity (10 μm to 15 μm) fritted disc and are particularly useful for drawing off the supernatant liquid from a precipitate. They are made from Code 7740 borosilicate glass. Any precipitate which might be disturbed will be held on the filter. Solid chemicals, made in a beaker or flask, can be filtered and washed without being transferred.
Order Info
Cylinder diameter, 12mm; overall length, 250mm; stem diameter, 8mm
Specifications
Pyrex Gas Dispersion Tube | |
8 mm | |
250 mm | |
Test tubes or flasks |
0.31 in. | |
9.8 in. | |
Used to disperse or scrub gas in liquids |