missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Hydrometer-Jar-Cylinders
Ungraduated
Supplier: Corning™ 2962500
Description
Ungraduated
Breakage is minimized by the heavy wall construction. The large hexagonal base, sealed to the cylinder body, increases stability. Meets ASTM specifications D-287 and E-100.
Compliance
Meet ASTM™ D 287 and E 100 requirement.
Specifications
Round | |
Hydrometer Cylinder | |
39 cm | |
5 cm | |
Borosilicate Glass | |
12/Cs. | |
Reusable |
Hexagonal | |
14.76 in. | |
1.96 in. | |
500 mL | |
1/Pk. | |
ASTM D287, ASTM E100 |