missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Hydrometer-Jar-Cylinders
Ungraduated
$79.65 - $1030.13
Specifications
Base Type | Hexagonal |
---|---|
Type | Hydrometer Cylinder |
Shape | Round |
Material | Borosilicate Glass |
No. per Pack | 1/Pk. |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
08-532F
|
Corning™
2962300 |
300 mL |
Each for $88.88
Case of 12 Each for $1,066.56
|
|
|||||
08-532B
|
Corning™
2962250 |
250 mL |
Each for $79.65
Case of 18 Each for $1,433.70
|
|
|||||
08-532D
|
Corning™
29621L |
1 L |
Case for $144.93
|
|
|||||
08-532C
|
Corning™
2962500 |
500 mL |
Each for $90.99
Case of 12 Each for $1,091.88
|
|
|||||
08-532A
|
Corning™
2962100 |
100 mL |
Case of 18 Each for $1,030.13
|
|
|||||
Description
Ungraduated
Breakage is minimized by the heavy wall construction. The large hexagonal base, sealed to the cylinder body, increases stability. Meets ASTM specifications D-287 and E-100.
Compliance
Meet ASTM™ D 287 and E 100 requirement.
Specifications
Hexagonal | |
Round | |
1/Pk. | |
Reusable |
Hydrometer Cylinder | |
Borosilicate Glass | |
ASTM D287, ASTM E100 |