missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Low-Actinic Media/Solution Bottles

Ideal for storing and transporting light-sensitive materials

Supplier:  Corning™ 513955L

 View more versions of this product

Catalog No. 064232G

Alert:

Bottles larger than 2L should not be used with bottle top filter units, or in other applications involving vacuum pressure, as breakage may occur. Do not tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage. A vented cap is not recommended for use on the 5L bottle for venting during autoclaving.


Description

Description

Ideal for storing and transporting light-sensitive materials

Heavy duty bottle of low actinic glass for use when storing/transporting light sensitive materials. Includes a linerless, one-piece, autoclavable, orange polypropylene, plug-seal cap with drip-free pouring rings. Glass bead indicates full capacity line. Permanent white enamel graduations and marking spots. 

Replacement caps and pouring rings are available (catalog 1395 series).

Specifications

Specifications

169.07 oz., 5000 mL
169.07 oz.
1.14 in.
Borosilicate Glass
1/Pk.
500 to 4500 mL
Cylindrical
13.1 in.
GL 45
Screw Cap
5000 mL
7.1 in.
29 mm
1/Cs.
Orange
Wide
335 mm
Polypropylene
181 mm
SDS
Documents

Documents

Promotions

Promotions