Learn More
Corning™ PYREX™ Low-Actinic Media/Solution Bottles
Ideal for storing and transporting light-sensitive materials
$260.91 - $1165.04
Specifications
Diameter (English) Inner Neck | 1.14 in. |
---|---|
Diameter (Metric) Inner Neck | 29 mm |
Material | Borosilicate Glass |
Closure Color | Orange |
Shape | Cylindrical |
Alert:
Bottles larger than 2L should not be used with bottle top filter units, or in other applications involving vacuum pressure, as breakage may occur. Do not tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage. A vented cap is not recommended for use on the 5L bottle for venting during autoclaving.
Catalog Number | Mfr. No. | Capacity | Graduations | Mouth | Height (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Graduations | Mouth | Height (English) | Price | Quantity | ||
13-646-20
|
Corning™
5139525 |
0.84 oz., 25 mL | 10 to 25 mL | Narrow | 2.7 in. |
Case of 4 Each for $260.91
|
|
||
13-646-21
|
Corning™
5139550 |
1.69 oz., 50 mL | 20 to 50 mL | Narrow | 3.4 in. |
Case of 4 Each for $271.77
|
|
||
06-423-2A
|
Corning™
51395100 |
3.3 oz., 100 mL | 40 to 80 mL | Wide | 3.9 in. |
Case of 4 Each for $334.21
|
|
||
06-423-2B
|
Corning™
51395250 |
8.45 oz., 250 mL | 50 to 200 mL | Wide | 5.4 in. |
Case of 4 Each for $514.79
|
|
||
06-423-2C
|
Corning™
51395500 |
17 oz., 500 mL | 100 to 400 mL | Wide | 6.9 in. |
Case of 4 Each for $603.77
|
|
||
06-423-2D
|
Corning™
513951L |
33.8 oz., 1000 mL | 100 to 900 mL | Wide | 8.8 in. |
Case of 4 Each for $665.15
|
|
||
064232F
|
Corning™
513952L |
67.62 oz., 2000 mL | 400 to 1800 mL | Wide | 10.23 in. |
Case of 4 Each for $1,165.04
|
|
||
064232G
|
Corning™
513955L |
169.07 oz., 5000 mL | 500 to 4500 mL | Wide | 13.1 in. |
Case for $806.68
|
|
||
064232J
|
Corning™
5139510L |
338.1 oz., 10000 mL | 2000 to 9000 mL | Wide | 16.1 in. |
Case for $984.29
|
|
||
Description
Ideal for storing and transporting light-sensitive materials
Heavy duty bottle of low actinic glass for use when storing/transporting light sensitive materials. Includes a linerless, one-piece, autoclavable, orange polypropylene, plug-seal cap with drip-free pouring rings. Glass bead indicates full capacity line. Permanent white enamel graduations and marking spots.
Replacement caps and pouring rings are available (catalog 1395 series).
Specifications
1.14 in. | |
Borosilicate Glass | |
Cylindrical |
29 mm | |
Orange | |
Polypropylene |