missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Low-Actinic Media/Solution Bottles

Ideal for storing and transporting light-sensitive materials

Supplier:  Corning™ 5139525

 Afficher plus de versions de ce produit

Numéro de catalogue. 13-646-20


Il en reste null
Découvrez plus d'offres spéciales

Avertissement:

Bottles larger than 2L should not be used with bottle top filter units, or in other applications involving vacuum pressure, as breakage may occur. Do not tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage. A vented cap is not recommended for use on the 5L bottle for venting during autoclaving.


Description

Description

Ideal for storing and transporting light-sensitive materials

Heavy duty bottle of low actinic glass for use when storing/transporting light sensitive materials. Includes a linerless, one-piece, autoclavable, orange polypropylene, plug-seal cap with drip-free pouring rings. Glass bead indicates full capacity line. Permanent white enamel graduations and marking spots. 

Replacement caps and pouring rings are available (catalog 1395 series).

Spécifications

Spécifications

0.84 oz., 25 mL
0.84 oz.
1.14 in.
Borosilicate Glass
4/Pk.
Orange
ASTM E438, Type I, Class A
Cylindrical
2.7 in.
GL 25
Plug Seal
25 mL
1.4 in.
29 mm
4/Cs.
Non-sterile
10 to 25 mL
Narrow
70 mm
Polypropylene
36.5 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions