Learn More
Corning™ PYREX™ Media Bottle Septa
For use with open-top PBT caps
$81.19 - $234.56
Specifications
Color | Natural |
---|---|
No. per Case | 10/Cs. |
No. per Pack | 10/Pk. |
Quantity | 10 Cs. |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Material | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | For Use With (Equipment) | Price | Quantity | ||||
06-414-12
|
Corning™
139545SS |
Silicone Rubber | GL45 open top PBT screw cap |
Case of 10 Each for $234.56
|
|
||||
06-414-13
|
Corning™
139532SS |
Silicone Rubber | GL32 open top PBT screw cap |
Case of 10 Each for $88.47
|
|
||||
06-414-15
|
Corning™
139545TS |
PTFE-faced Silicone Rubber | GL45 open top PBT screw cap |
Case of 10 Each for $202.85
|
|
||||
06-414-16
|
Corning™
139532TS |
PTFE-faced Silicone Rubber | GL32 open top PBT screw cap |
Case of 10 Each for $126.22
|
|
||||
06-414-17
|
Corning™
139525TS |
PTFE-faced Silicone Rubber | GL25 open top PBT screw cap |
Case of 10 Each for $93.26
|
|
||||
06-414-14
|
Corning™
139525SS |
Silicone Rubber | GL25 open top PBT screw cap |
Case of 10 Each for $81.19
|
|
||||
Description
These are various sizes and types of screw caps for use with storage bottles.
Specifications
Natural | |
10/Pk. | |
Non-sterile |
10/Cs. | |
10 Cs. | |
No Closure |