missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Reusable Test Tubes with Beaded Rim
Sizes from 10 to 20mm O.D. have marking spot
Supplier: Corning™ 980016
Description
These tubes are made from special tubing to give the optimum wall thickness. They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished.
Specifications
Plain | |
150 mm | |
Marking Spot | |
No |
20 mL | |
Borosilicate Glass | |
Non-sterile | |
16 mm |