missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Reusable Test Tubes with Beaded Rim
Sizes from 10 to 20mm O.D. have marking spot
$90.09 - $1,483.63
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity | ||||
14-955A
|
Corning™
980010 |
10 mm | 75 mm | 3 mL |
N/A
|
|
||||
14-955C
|
Corning™
980013 |
13 mm | 100 mm | 9 mL |
N/A
|
|
||||
14-955B
|
Corning™
980012 |
12 mm | 75 mm | 5 mL |
N/A
|
|
||||
14-955D
|
Corning™
980015 |
15 mm | 125 mm | 14 mL |
N/A
|
|
||||
14-955E
|
Corning™
980016 |
16 mm | 150 mm | 20 mL |
N/A
|
|
||||
14-955K
|
Corning™
980025 |
25 mm | 150 mm | 55 mL |
N/A
|
|
||||
14-955F
|
Corning™
980018 |
18 mm | 150 mm | 27 mL |
N/A
|
|
||||
14-955G
|
Corning™
980020 |
20 mm | 150 mm | 34 mL |
N/A
|
|
||||
14-955L
|
Corning™
980025X |
25 mm | 200 mm | 70 mL |
N/A
|
|
||||
Description
These tubes are made from special tubing to give the optimum wall thickness. They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished.
Specifications
Plain | |
Borosilicate Glass |