missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Round-Bottom Glass Centrifuge Tubes
Without graduations
Supplier: Corning™ 842450
Description
These PYREX™ round bottom, ungraduated centrifuge tubes have a pourout spout for easy decanting.Specifications
Glass | |
Reusable | |
Useful for the handling of sputum specimens, digestion, shaking, neutralizing and centrifuging | |
12 | |
Non-sterile | |
133 mm | |
29 mm |
50 mL | |
Borosilicate Glass | |
12 | |
13 | |
Cylindrical | |
Yes | |
Centrifuge Tube |