missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Round-Bottom Glass Centrifuge Tubes
Without graduations
$19.40 - $1167.99
Specifications
Capacity (Metric) | 50 mL |
---|---|
Disposable | Reusable |
Material | Borosilicate Glass |
For Use With | Useful for the handling of sputum specimens, digestion, shaking, neutralizing and centrifuging |
No. per Case | 12 |
Catalog Number | Mfr. No. | Shape | Length (Metric) | Closure Included | Closure Material | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Shape | Length (Metric) | Closure Included | Closure Material | Price | Quantity | ||
05-550
|
Corning™
824050 |
Cylindrical | 116 mm | No | N/A |
Each for $19.40
Case of 12 Each for $232.80
|
|
||
05-558-10
|
Corning™
842450 |
Cylindrical | 133 mm | Yes | Glass |
Case of 12 Each for $1,167.99
|
|
||
05-558-5B
|
Corning™
842250 |
Cylindrical | 122 mm | Yes | Phenolic |
Each for $55.66
Case of 12 Each for $667.92
|
|
||
Description
These PYREX™ round bottom, ungraduated centrifuge tubes have a pourout spout for easy decanting.Specifications
50 mL | |
Borosilicate Glass | |
12 | |
Non-sterile | |
29 mm |
Reusable | |
Useful for the handling of sputum specimens, digestion, shaking, neutralizing and centrifuging | |
12 | |
Cylindrical | |
Centrifuge Tube |