missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Class A Graduated Cylinder, Single Metric Scale, TD
Calibrated “To Deliver”
Supplier: Corning™ 70024100
Description
Calibrated “To Deliver”
These Class A graduated cylinders are calibrated 'To Deliver' and have blue enamel graduations. The cylinder capacity is in accordance with ASTM E-1272. The 10 mL size has a funnel top for easier filling.
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
Blue | |
Hexagonal | |
254 mm | |
Borosilicate Glass | |
100 mL | |
Autoclavable |
±0.5 mL | |
10 in. | |
Non-sterile | |
ASTM E1272, ASTM E542, ASTM E694 | |
A | |
1/Pk. | |
29 mm | |
Single |