missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Class A Graduated Cylinder, Single Metric Scale, TD
Calibrated “To Deliver”
$34.21 - $108.66
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Deliver |
Certifications/Compliance | ASTM E1272, ASTM E542, ASTM E694 |
Class | A |
Type | Graduated Cylinder |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
07-250-066
|
Corning™
7002410 |
10 mL |
Each for $34.21
Case of 24 Each for $821.04
|
|
|||||
07-250-067
|
Corning™
7002425 |
25 mL |
Each for $47.21
Case of 18 Each for $849.78
|
|
|||||
07-250-068
![]() |
Corning™
7002450 |
50 mL |
Pack for $48.53
Case of 18 Pack for $873.54
|
![]() |
|||||
07-250-069
|
Corning™
70024100 |
100 mL |
Each for $59.51
Case of 12 Each for $714.12
|
|
|||||
07-250-070
|
Corning™
70024250 |
250 mL |
Pack for $81.30
Case of 12 Pack for $975.60
|
|
|||||
07-250-071
|
Corning™
70024500 |
500 mL |
Pack for $108.66
Case of 8 Pack for $869.28
|
|
|||||
Description
Calibrated “To Deliver”
These Class A graduated cylinders are calibrated 'To Deliver' and have blue enamel graduations. The cylinder capacity is in accordance with ASTM E-1272. The 10 mL size has a funnel top for easier filling.
Specifications
Hexagonal | |
ASTM E1272, ASTM E542, ASTM E694 | |
Graduated Cylinder | |
Round | |
Borosilicate Glass | |
Autoclavable |
To Deliver | |
A | |
Blue | |
Non-sterile | |
Single |