missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Reusable Test Tubes with Beaded Rim
Functionality, economy, and quality
Supplier: Corning™ 7080012
Description
Functionality, economy, and quality
These test tubes are annealed, resistant to heat and chemically stable. Rims are fire-polished. The 25 mm diameter tubes do not have a marking spot.
Specifications
Beaded Rim | |
75 mm | |
Marking Spot | |
No | |
Test Tube |
5 mL | |
Borosilicate Glass | |
Non-sterile | |
12 mm |