missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Reusable Test Tubes with Beaded Rim
Functionality, economy, and quality
Supplier: Corning™ 7080018
Description
Functionality, economy, and quality
These test tubes are annealed, resistant to heat and chemically stable. Rims are fire-polished. The 25 mm diameter tubes do not have a marking spot.
Specifications
Beaded Rim | |
150 mm | |
Marking Spot | |
No | |
Reusable Test Tube |
27 mL | |
Borosilicate Glass | |
Non-sterile | |
18 mm |