missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Rimless Reusable Glass Culture Tubes
Functionality, economy, and quality
Supplier: Corning™ 7082010
Description
These test tubes are annealed, resistant to heat and chemically stable. Rims are fire-polished. The 25 mm diameter tubes do not have a marking spot.
Specifications
Fire Polished | |
75 mm | |
No | |
Blue Marking Spot | |
Non-sterile | |
10 mm |
3 mL | |
Borosilicate Glass | |
For convenient plugging and rack storage | |
No | |
No | |
Culture Tube |