missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Watch Glass/Beaker Cover with Fire-Polished Edges
Molded for table stacking
Supplier: Corning™ 998590
Description
Molded for table stacking
These watch glasses possess high chemical durability, thus preventing contamination of solutions. They are molded to the same radius of curvature for convenient stacking. The heavy wall and Âuniform fire-polished edge provide mechanical strength. The outside diameter cannot be controlled within close limits and a slight degree of out-of-round can be expected to occur.
Specifications
Reusable | |
Round | |
Used as Beaker Covers | |
Polished | |
12/Pk. | |
9 cm |
Borosilicate Glass | |
Watch Glass | |
For 400 mL beaker | |
144/Cs. | |
3.54 in. |