missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.

Supplier:  Qorpak™ GLC02133

 View more versions of this product

Catalog No. GLC02133


Explore available promotions

Description

Description

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.

  • Air inside the bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
Specifications

Specifications

16.9 oz., 500 mL
16.9 oz.
Amber
Glass
60/Cs.
146 mm
PTFE
53-400 mm
Screw Cap
500 mL
Vacuum and ionized
3.19 in.
Bulk pack
Green
5.75 in.
Thermoset
81 mm
Videos
SDS
Documents

Documents

Promotions

Promotions