missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.

Supplier:  Qorpak™ GLC07007

 View more versions of this product

Catalog No. GLC07007


Explore available promotions

Description

Description

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.

  • Air inside the bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
Specifications

Specifications

42 oz., 1250 mL
42 oz.
Amber
Glass
6/Cs.
Yes
Round
Packer Bottle
PTFE
70-400 mm
Screw Cap
1250 mL
Vacuum and ionized
4.17 in.
Conventional pack
Green
Wide
191 mm
7.52 in.
Thermoset
106 mm
Yes
Videos
SDS
Documents

Documents

Promotions

Promotions