missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
QRP™ Qualatrile™ 9C Anti-Static Latex Finger Cots
Packaged for ISO 5 (Class 100) applications, ideal for use with Class II static sensitive devices.
Supplier: QRP™ GP9CL
Description
- For use with Class II static sensitive devices with thresholds above 1000 V
- Packaged for ISO 5 (Class 100) clean room applications
- Average surface resistance of 109 ohms/sq.
- Stand-up pouch allows for easy product identification
Specifications
Yes | |
Industrial | |
Single-use | |
Ambidextrous | |
Nitrile | |
ESD Finger Cot | |
3 mil | |
Class II Static-Sensitive Devices | |
2.8 in. |
Class 100 (ISO 5) | |
White | |
No Texture | |
Yes | |
Powder Free | |
Large | |
Avionics, Consumer Electronics, IC Manufacturing, and Assembly/Repair Operations | |
Stand-Up Pouch | |
7 cm |