missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

QRP™ Qualatrile™ 9C Anti-Static Latex Finger Cots

Packaged for ISO 5 (Class 100) applications, ideal for use with Class II static sensitive devices.

$56.95 - $56.95

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Applications Industrial
Color White
Disposable Single-use
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-076-190A
View Documents
QRP™
GP9CS
Small
Pack of 720 Each for $56.95
Case of 20 Pack for $1,037.00
 
19076190C
View Documents
QRP™
GP9CL
Large
Pack of 720 Each for $56.95
Case of 20 Pack for $1,037.00
 
Description

Description

  • For use with Class II static sensitive devices with thresholds above 1000 V
  • Packaged for ISO 5 (Class 100) clean room applications
  • Average surface resistance of 109 ohms/sq.
  • Stand-up pouch allows for easy product identification
Specifications

Specifications

Yes
Industrial
Single-use
Ambidextrous
Nitrile
ESD Finger Cot
Avionics, Consumer Electronics, IC Manufacturing, and Assembly/Repair Operations
Stand-Up Pouch
7 cm
Class 100 (ISO 5)
White
No Texture
Yes
Powder Free
3 mil
Class II Static-Sensitive Devices
2.8 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'