missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ Quick Mist™ HDPE Sprayer Bottles
QuickMist reusable hand sprayer bottle. Trigger-type operation to provide fine mist with large pattern. Trigger assembly chemically resistant polypropylene with plastic strainer. Easily cleaned valve and intake. Excellent for spraying all types of thin liquids. Not suitable for use with food products.
$22.23 - $22.23
Specifications
Description | QuickMist™ Spray Bottle |
---|---|
Material | HDPE |
Transparency | Translucent |
Closure Included | Yes |
Graduated | No |
Catalog Number | Mfr. No. | Capacity | Weight (English) | Weight (Metric) | Dimensions (L x W x H) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Weight (English) | Weight (Metric) | Dimensions (L x W x H) | Price | Quantity | ||
S37064
|
Dynalon™
605154EMD |
1000 mL, 32 oz. | 0.20 lb. | 0.0907kg | 3.4375 x 9.39 in. |
Each for $22.23
|
|
||
Description
- Excellent for spraying all types of thick liquids
- Fine mist with large pattern
- Not suitable for use with food products
Specifications
QuickMist™ Spray Bottle | |
Translucent | |
No | |
Polypropylene |
HDPE | |
Yes | |
Cylindrical | |
Yes |