missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Rotavapor R-300 Rotary Evaporators
The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Supplier: BUCHI 11R300152V002
Description
- Intuitive user interaction
- Precise operation control for repeatability and safety
- 1 L or 5 L flask capacity baths with cordless changes and cleaning
- Up to 220 °C bath heating with 5 L bath
- Ergonomic handle with manual or electronic lift
- Choice of P+G coating for added protection of condenser and receiving flask
- Unattended operation and mobile monitoring available
- Modular system for control, vacuum, and chiller integration
- Additional glass assemblies and configurations
- Cloud services for optimized productivity and automated processes
Specifications
Manual Lift | |
607 mm | |
429 mm | |
10 to 280 rpm | |
Vacuum Pump | |
Vertical | |
Rotary Evaporator | |
R-300 |
947 mm | |
100/120 V | |
5 L | |
Ambient to 220°C | |
Vertical Coil for cold water or a chiller | |
Stainless Steel, Glass, PTFE | |
50/60 Hz | |
No |