missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Rotavapor R-300 Rotary Evaporators
The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
$10850.04 - $14244.41
Specifications
Voltage | 100/120 V |
---|---|
Capacity (Metric) | 5 L |
Speed | 10 to 280 rpm |
Type | Rotary Evaporator |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Condenser Type | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Condenser Type | Description | Price | Quantity | ||||
05-000-461
|
BUCHI
11R300152C102 |
Cold Trap | Manual lift |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-000-491
|
BUCHI
11R300152V102 |
Vertical | Manual lift |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-000-455
|
BUCHI
11R300152C002 |
Cold Trap for dry ice | Manual Lift |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-000-485
|
BUCHI
11R300152V002 |
Vertical Coil for cold water or a chiller | Manual Lift |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-000-947
|
BUCHI
11R300252C102 |
Cold Trap | Electronic lift |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-000-977
|
BUCHI
11R300252V102 |
Vertical | Electronic lift |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Intuitive user interaction
- Precise operation control for repeatability and safety
- 1 L or 5 L flask capacity baths with cordless changes and cleaning
- Up to 220 °C bath heating with 5 L bath
- Ergonomic handle with manual or electronic lift
- Choice of P+G coating for added protection of condenser and receiving flask
- Unattended operation and mobile monitoring available
- Modular system for control, vacuum, and chiller integration
- Additional glass assemblies and configurations
- Cloud services for optimized productivity and automated processes
Certifications
CE and CSA certified
Specifications
100/120 V | |
10 to 280 rpm | |
50/60 Hz |
5 L | |
Rotary Evaporator | |
R-300 |