missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Radleys Findenser Super Air Condenser
Radleys Findenser Super Air Condenser can be used for 95% off all common chemistry applications.
Supplier: Heidolph™ 015610003
Description
Super air Findenser is comprised of an internal Vigreux condenser and an external, finned aluminum jacket, between which a small amount of water is permanently sealed providing excellent heat transfer while removing the need for water cooling.
- For solvent volumes from 5 mL to 1 L
- Save money on water usage
- No risk of flooding from running water
- Helps meet sustainable water reduction targets
- Can be combined with Heidolph Magnetic Stirrer and Heat-On Blocks
Specifications:
- Inner or wetted parts: Borosilicate glass
- Finned jacket: Anodized aluminum
- Plug and Seal: Acetal and HT Silicone
- Thermofluid: Water
- Max Solvent pbt: 155°C
- Oven drying: Max Temp 60°C
- Dishwasher: Max Temp 50°C
- Operating temp. rang: 0° to 60°C
- Available sizes: 400 x 72 mm and 275 x 72 mm
Can be used with the following solvents:
- DCM
- Me tBu Ether
- Acetone
- MeOH
- THF
- EtOAc
- EtOH
- CH3CN
Do not autoclave.
Specifications
275 mm | |
670 g | |
1.4 lb. | |
10.8 in. | |
NS 24/40 Upper, 24/40 Lower | |
Findenser Mini |
Waterless, Air Condenser | |
250 mL | |
72 mm | |
2.8 in. | |
Not Autoclavable | |
0°C to 60°C |