missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Radleys Findenser Super Air Condenser
Radleys Findenser Super Air Condenser can be used for 95% off all common chemistry applications.
$1,041.47 - $1,104.97
Specifications
Type | Waterless, Air Condenser |
---|---|
Diameter (Metric) Outside | 72 mm |
Diameter (English) Outside | 2.8 in. |
Autoclavable | Not Autoclavable |
Temperature (Metric) Range | 0°C to 60°C |
Catalog Number | Mfr. No. | Joint Type | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Joint Type | Capacity (Metric) | Price | Quantity | ||||
13-889-534
|
Heidolph™
015610004 |
NS 19/22 Upper, 19/22 Lower | 250 mL |
N/A
|
|
||||
13-889-533
|
Heidolph™
015610003 |
NS 24/40 Upper, 24/40 Lower | 250 mL |
N/A
|
|
||||
13-889-532
|
Heidolph™
015610002 |
NS 19/22 Upper, 19/23 Lower | 1 L |
N/A
|
|
||||
13-889-550
|
Heidolph™
015610000 |
NS 24/40 Upper, 24/40 Lower | 1 L |
N/A
|
|
||||
13-889-535
|
Heidolph™
015610005 |
NS 14/20 Upper, 14/20 Lower | 250 mL |
N/A
|
|
||||
13-889-531
|
Heidolph™
015610001 |
NS 29/42 Upper, 29/40 Lower | 1 L |
N/A
|
|
||||
Description
Super air Findenser is comprised of an internal Vigreux condenser and an external, finned aluminum jacket, between which a small amount of water is permanently sealed providing excellent heat transfer while removing the need for water cooling.
- For solvent volumes from 5 mL to 1 L
- Save money on water usage
- No risk of flooding from running water
- Helps meet sustainable water reduction targets
- Can be combined with Heidolph Magnetic Stirrer and Heat-On Blocks
Specifications:
- Inner or wetted parts: Borosilicate glass
- Finned jacket: Anodized aluminum
- Plug and Seal: Acetal and HT Silicone
- Thermofluid: Water
- Max Solvent pbt: 155°C
- Oven drying: Max Temp 60°C
- Dishwasher: Max Temp 50°C
- Operating temp. rang: 0° to 60°C
- Available sizes: 400 x 72 mm and 275 x 72 mm
Can be used with the following solvents:
- DCM
- Me tBu Ether
- Acetone
- MeOH
- THF
- EtOAc
- EtOH
- CH3CN
Do not autoclave.
Specifications
Waterless, Air Condenser | |
2.8 in. | |
0°C to 60°C |
72 mm | |
Not Autoclavable |