missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
BIOTIX™ Rainin LTS Compatible CleanPak Reload
BIOTIX™ Rainin LTS Compatible CleanPak Reload creates an ergonomic system in the lab with FlexFit™, StarStop™ and an LTS™ style pipette. Green Reload solution
Supplier: BIOTIX™ 63300012
Description
- FlexFit™ technology creates a seal with less insertion forces than that of competitors
- StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
- X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
- Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
- CleanPak is fully recyclable and contains no contaminating cardboard
- Easily transfer snapcards to empty racks one handed
Order Info
960 tips/pack
Certifications
ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.
Spécifications
300μL xTIP4 CleanPak Reload, LR-NF-ST | |
Non-filtered | |
Clear | |
Rainin LTS | |
59mm | |
Manual Volume Transfer | |
FlexFit, StarStop, X-Resin, Blade | |
Ergonomic | |
960 tips/pack | |
Single-use | |
Yes | |
Polypropylene |
300 μL | |
Sterile | |
Autoclavable | |
2.32in. | |
BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free | |
E-Beam | |
Refill | |
10 refills/pack, 5 packs/case | |
Yellow | |
Rainin LTS | |
xTIP 4 | |
10, 50, 100, 200 |