missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
RAM Scientific Safe-T-Fill Blood Gas Capillary Tube Mixing Components
Mixing flea and magnet for preventing clotting in blood gas capillary tube samples
$101.32 - $237.97
Specifications
Sterility | Non-sterile |
---|---|
For Use With (Equipment) | Capillary Blood Collection Tubes |
For Use With (Application) | Intended to incorporate the blood sample with the anticoagulant by moving the mixing wire from side to side with the magnetic ring. |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
14-915-80
|
RAM Scientific
079502 |
Tube Mixing Magnet |
Pack of 10 Each for $101.32
Case of 10 Pack for $1,013.20
|
|
|||||
14-915-79
|
RAM Scientific
079503 |
Tube Mixing Fleas |
Pack of 250 Each for $237.97
Case of 4 Pack for $951.88
|
|
|||||
Description
Magnetic rings and mixing fleas (mixing components) for SAFE-T-FILL™ Plastic Capillary Blood Gas Tubes prevent clotting in blood gas capillary tube samples.
- Magnetic Rings measure Ø 8.8mm (width) x 3.9mm (length) ; hole diameter Ø 3.9mm
- Mixing Fleas measure Ø 0.85mm (width) x 12mm (length)
- Packaging labels are marked with Lot Number
Specifications
Non-sterile | |
Capillary Blood Collection Tubes | |
Intended to incorporate the blood sample with the anticoagulant by moving the mixing wire from side to side with the magnetic ring. |