missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
RAM Scientific Safe-T-Fill™ Capillary Blood Collection Systems: Lithium Heparin
No scooping needed, allowing for high-quality, tissue-free samples
$185.79 - $1728.15
Specifications
Product Type | Chemistry/Plasma/Whole Blood Tube |
---|---|
Material | Plastic |
Sterility | Non-sterile |
Closure Type | Standard Pierceable Cap |
Closure Included | Yes |
Catalog Number | Mfr. No. | Additive | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Additive | Capacity (Metric) | Price | Quantity | ||||
14-915-64
|
RAM Scientific
076101 |
Lithium Heparin Mini | 125 μL |
Pack of 50 Each for $194.38
Case of 10 Pack for $1,943.80
|
|
||||
14-915-66
|
RAM Scientific
077251 |
Lithium Heparin | 300 μL |
Pack of 50 Each for $185.79
Case of 10 Pack for $1,857.90
|
|
||||
14-915-65
|
RAM Scientific
077250 |
Lithium Heparin | 200 μL |
Pack of 50 Each for $185.79
Case of 10 Pack for $1,857.90
|
|
||||
14-915-69
|
RAM Scientific
077221 |
Lithium Heparin with Separating Gel | 300 μL |
Case of 500 Each for $1,728.15
|
|
||||
14-915-68
|
RAM Scientific
077220 |
Lithium Heparin with Separating Gel | 200 μL |
Pack of 50 Each for $195.26
Case of 10 Pack for $1,952.60
|
|
||||
Description
No scooping needed, allowing for high-quality, tissue-free samples
- Pierceable attached cap with self-sealing versions
- Anticoagulant coated capillary and tube to prevent clotting
- Expiration date and lot number on tube for quality control
Specifications
Chemistry/Plasma/Whole Blood Tube | |
Non-sterile | |
Yes |
Plastic | |
Standard Pierceable Cap | |
Green |