missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Women's Button-Front Lab Coats

Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.

Supplier:  Red Kap™ KP13WHRGS

 View more versions of this product

Catalog No. 19-166-209


Explore available promotions

Description

Description

  • 80% polyester/20% combed cotton blend
  • Pre-cure durable press finish
  • One-piece, lined, notched lapel collar
  • Left breast pocket, bar-tacked pencil stall, two lower pockets
  • Side vent openings; back has princess seams
  • White
Specifications

Specifications

General Purpose Lab Coat
Women's
White
Reusable
Regular
Notched Lapel
Size 6 (33.5 to 34 in.), Size 8 (34.5 to 35 in.)
Size 6 (25 to 25.5 in.), Size 8 (26 to 26.5 in.)
Size 6 (63.5 to 64.77 cm), Size 8 (66.04 to 67.31 cm)
38.25 in.
Polyester, Combed Cotton
Small
Polyester, Cotton
Buttons
Non-sterile
3
Pre-cure Durable Press
Size 6 (35 to 35.5 in.), Size 8 (36 to 36.5 in.)
88.9 to 90.17 (Size 6), 91.44 to 92.71 (Size 8)cm
Button Front
97.15 cm
Videos
SDS
Documents

Documents

Promotions

Promotions