missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Red Kap™ Women's Button-Front Lab Coats
Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.
$41.21 - $82.44
Spécifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Women's |
Material | Polyester, Cotton |
Color | White |
Closure Type | Buttons |
Numéro de catalogue | Numéro du manufacturier. | Size | Style | Prix | Quantité | ||||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Size | Style | Prix | Quantité | ||||
19-166-209
|
Red Kap™
KP13WHRGS |
Small | Regular |
chaque for $42.61
|
|
||||
19-166-212
|
Red Kap™
KP13WHRGXL |
X-Large | Regular |
chaque for $42.61
|
|
||||
19-166-208
|
Red Kap™
KP13WHRGXS |
X-Small | Regular |
chaque for $41.21
|
|
||||
19-166-211
|
Red Kap™
KP13WHRGL |
Large | Regular |
chaque for $42.61
|
|
||||
19-166-213
|
Red Kap™
KP13WHRGXXL |
2X-Large | Regular |
chaque for $41.21
|
|
||||
19-166-214
|
Red Kap™
KP13WHRG3XL |
3X-Large | Regular |
chaque for $42.59
|
|
||||
19-166-215
|
Red Kap™
KP13WHRG4XL |
4X-Large | Regular |
chaque for $41.21
|
|
||||
19-166-218
|
Red Kap™
KP13WHLNXXL |
2X-Large | Long |
chaque for $82.44
|
|
||||
19-166-217
|
Red Kap™
KP13WHLNXL |
X-Large | Long |
chaque for $82.44
|
|
||||
19-166-220
|
Red Kap™
KP13WHSHL |
Large | Short |
chaque for $82.44
|
|
||||
19-166-216
|
Red Kap™
KP13WHLNL |
Large | Long |
chaque for $82.44
|
|
||||
19-166-221
|
Red Kap™
KP13WHSHS |
Small | Short |
chaque for $82.44
|
|
||||
19-166-222
|
Red Kap™
KP13WHLNM |
Medium | Long |
chaque for $82.44
|
|
||||
19-166-210
|
Red Kap™
KP13WHRGM |
Medium | Regular |
chaque for $42.59
|
|
||||
Description
- 80% polyester/20% combed cotton blend
- Pre-cure durable press finish
- One-piece, lined, notched lapel collar
- Left breast pocket, bar-tacked pencil stall, two lower pockets
- Side vent openings; back has princess seams
- White
Spécifications
General Purpose Lab Coat | |
Polyester, Cotton | |
Buttons | |
Non-sterile | |
Notched Lapel | |
38.25 in. | |
Polyester, Combed Cotton |
Women's | |
White | |
Reusable | |
3 | |
Pre-cure Durable Press | |
97.15 cm |