missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Red Kap™ Women's Button-Front Lab Coats
Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.
Supplier: Red Kap™ KP13WHRGL
Description
- 80% polyester/20% combed cotton blend
- Pre-cure durable press finish
- One-piece, lined, notched lapel collar
- Left breast pocket, bar-tacked pencil stall, two lower pockets
- Side vent openings; back has princess seams
- White
Specifications
General Purpose Lab Coat | |
Women's | |
White | |
Reusable | |
Regular | |
Notched Lapel | |
Size 14 (38 to 39 in.), Size 16 (39.5 to 40.5 in.) | |
Size 14 (30 to 31 in.), Size 16 (31.5 to 32.5 in.) | |
Size 14 (76.2 to 78.74 cm), Size 16 (80.01 to 82.55 cm) | |
38.25 in. | |
Polyester, Combed Cotton |
Large | |
Polyester, Cotton | |
Buttons | |
Non-sterile | |
3 | |
Pre-cure Durable Press | |
Size 14 (39.5 to 40.5 in.), Size 16 (41 to 42 in.) | |
100.33 to 102.87 cm (Size 14), 104.14 to 106.68 cm (Size 16) | |
Button Front | |
97.15 cm |